Beli Amplas Baja di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)
    53%
    Mulai

    Rp309.900

    Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
  2. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  3. monotaro Abrasive Hand Pad (Amplas Serabut)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    monotaro Abrasive Hand Pad (Amplas Serabut)
    Deskripsi:
    Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Pad
    atribut:
    • Grit: #320
    • Thickness (mm): about 8
    • Abrasive Materials: Aluminium Oxide
    • Dimensions (mm): 150x230
  4. TRUSCO Abrasive Cloth Roll 36.5m (Amplas Gulung)
    42%
    Mulai

    Rp349.900

    TRUSCO Abrasive Cloth Roll 36.5m (Amplas Gulung)
    Deskripsi:
    -A roll-like glue polishing cloth that can be cut into easy-to-operate lengths and economically used without waste.-Please also use for narrow gaps and curved surface polishing.-Abrasive grain is an alumina abrasive.-For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
    atribut:
    • Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
  5. NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk)
    Mulai

    Rp1.899.900

    NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk)
    Deskripsi:
    -An abrasive resin cloth belt which greatly evolved the ceramic abrasive grains.-Sharp edged abrasive grains with less wear exhibit excellent grinding force and durability.-For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.
    atribut:
    • Abrasive Materials: Ceramic Abrasive Grains (SG blaze(R)
    • Purpose of Use: For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.
    • W x L: 10x330mm
  6. TRUSCO Abrasive Cloth Roll 40mmx36.5m (Amplas Gulung)
    Mulai

    Rp919.900

    TRUSCO Abrasive Cloth Roll 40mmx36.5m (Amplas Gulung)
    Deskripsi:
    -A roll-like glue polishing cloth that can be cut into easy-to-operate lengths and economically used without waste.-Please also use for narrow gaps and curved surface polishing.-Abrasive grain is an alumina abrasive.-For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
    atribut:
    • Grain Size: P80
    • WidthxLength: 40mmx36.5m
    • Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
  7. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    51%
    Mulai

    Rp129.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  8. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  9. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  10. Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)
    38%
    Mulai

    Rp799.900

    Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Improved welding prevention effect.-Wet polishing by oily polishing is possible.-Adopt finger joints to reduce joint stage.-Effective for grinding and polishing of general metals such as carbon steel and aluminum.
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A)
    • Purpose of Use: Effective for grinding and polishing of general metals such as carbon steel and aluminum.
    • W x L: 100x915mm
  11. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  12. TRUSCO Endless Abrasive Belt (Amplas Sabuk)
    55%
    Mulai

    Rp239.900

    TRUSCO Endless Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    - A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.
    atribut:
    • Length (mm): 533
    • Width (mm): 76
    • Abrasive Material: Alundum abrasive particles (A)
    • Base Material: Cloth
    • Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
  13. NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    Mulai

    Rp609.900

    NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Resin belt for belt sander 100x915mm which is widely used._x000D_-Can be used widely from heavy grinding to burring._x000D_-Can be used for both steel and woodworking._x000D_-Various burring, surface treatment._x000D_-Tool repair, removal of rough scratches._x000D_-Grinding and polishing of metal parts.
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A)
    • Base Material: Cloth
    • W x L (mm): 100x9159
  14. TRUSCO Abrasive Paper Waterproof TTP Series (Kertas Amplas)
    Mulai

    Rp749.900

    TRUSCO Abrasive Paper Waterproof TTP Series (Kertas Amplas)
    Deskripsi:
    Use:Mold finish polishing, metal test piece polishing, Paint surface polishing. Woodworking and glass crafting. Automobile repair. Metal steel material polishing and deburring.
    atribut:
    • Length (mm): 280
    • Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
    • Width (mm): 228
  15. TRUSCO Abrasive Paper (Kertas Amplas)
    55%
    Mulai

    Rp409.900

    TRUSCO Abrasive Paper (Kertas Amplas)
    Deskripsi:
    Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.
    atribut:
    • Abrasive Grain: Alumina Abrasives
    • JIS Standard: JIS R 6251
    • Length (mm): 280
    • Main Body Dimensions: 230 x 280mm
    • Width (mm): 230
  16. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp459.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
    • Maximum Working Rotation Speed: 4000rpm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
  17. TRUSCO Abrasive Cloth Roll 25mmx36.5m (Amplas Gulung)
    46%
    Mulai

    Rp289.900

    TRUSCO Abrasive Cloth Roll 25mmx36.5m (Amplas Gulung)
    Deskripsi:
    Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.
    atribut:
    • Width (mm): 25
    • Length (m): 36.5
    • JIS Standard: JIS R6251 fit standard products
    • Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
  18. TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    43%
    Mulai

    Rp419.900

    TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    -Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.
    atribut:
    • Grain Size: 60#
    • Material: :Ceramic Abrasive Grain
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
    • W x L: 20x520mm
  19. TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    52%
    Mulai

    Rp349.900

    TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
  20. TRUSCO GP Top for Stainless Steel (Amplas Susun)
    Mulai

    Rp759.900

    TRUSCO GP Top for Stainless Steel (Amplas Susun)
    Deskripsi:
    -Does not cause clogging or burns even when polishing stainless steel.-Stable grinding performance lasts from initial polishing to the end of use.-Welding bead removal, burr removal, and chamfering of stainless steel.-Polishing of difficult-to-grind materials such as stainless steel.-Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
    atribut:
    • Allowable Weight: 81.6kgf
    • Wheel Diameter D: 75mm
    • Wheel Width: 25mm
    • Opposite Side: 23mm
    • Mounting Height H: 97mm
    • Shaft Length L: 40mm
    • Accessories: Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
    • Metal Fitting Materials: Stainless Steel (SUS304)
    • Number of Ridges: 10 Ridges
    • Purpose of Use: Welding bead removal, burr removal, and chamfering of stainless steel. Polishing of difficult-to-grind materials such as stainless steel.
    • Screw T: W3/4
    • Wheel Materials: Nylon
Daftar Harga Amplas Baja Terbaru October 2026
Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Rp309.900
Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Rp289.900
monotaro Abrasive Hand Pad (Amplas Serabut)Rp139.900
TRUSCO Abrasive Cloth Roll 36.5m (Amplas Gulung)Rp349.900
NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk)Rp1.899.900
TRUSCO Abrasive Cloth Roll 40mmx36.5m (Amplas Gulung)Rp919.900
TRUSCO Abrasive Paper Disc (Amplas Bulat)Rp129.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)Rp799.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)